Learn More
Thermo Scientific™ Cimarec™ i Compact and Maxi Stirrers
Handle challenging stirring environments with these compact and maxi stirrers, which are 100% maintenance- and wear-free, hermetically sealed units.
£281.51 - £1327.30
Specifications
Top Plate Material | Stainless Steel |
---|---|
Shape | Square |
Protection Class | IP68 |
Temperature Range (Metric) | -10°C to +56°C (Operating) |
Type | Stirrer |
Product Code | Brand | Description | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Description | Price | Quantity & Availability | |||||
10128041
|
Thermo Scientific™
50088122 |
Maxi Stirrer w/Telemodul 40 C; | N/A | ||||||
15141586
|
Thermo Scientific™
50134758 |
Maxi Stirrer w/o Controller | N/A | ||||||
10601342
|
Thermo Scientific™
50088133 |
Compact Stirrer w/Telemodul 20 C; 100-240V; 3/6/9/12W | N/A | ||||||
10267321
|
Thermo Scientific™
50088135 |
Maxi Stirrer w/Telemodul 20 C; 100-240V | N/A | ||||||
10209851
|
Thermo Scientific™
50088143 |
Maxi Stirrer w/Standard Telemodul; 230V Euro | N/A | ||||||
12907206
|
Thermo Scientific™
50088145 |
Maxi Stirrer w/Standard Telemodul; 230V UK | N/A | ||||||
10079140
|
Thermo Scientific™
50088152 |
Compact Stirrer w/Standard Telemodul; 230V Euro | N/A | ||||||
Description
Handle challenging stirring environments with Thermo Scientific™ Cimarec™ i Compact and Maxi Stirrers, which are 100% maintenance- and wear-free, hermetically sealed units. With powerful magnets and no moving parts, these inductive-drive stirrers are designed to go into water baths and incubators. The Cimarec™ i Compact and Maxi series stirrers come standard with your choice of controller.
Features:- Hermetically sealed housing resists dust and microorganisms
- Chemical-resistant, stainless-steel housing
- Submersible for use in water baths up to 50°C
- Operating conditions are -10°C to +56°C in air; 0°C to 50°C submerged in water
- Protection class IP68
- Link and Sync up to 8 compact stirrers or 4 Maxi stirrers using one controller with optional distributors and 50088137 compact stirrer or 50088127 Maxi stirrer
Maxi Stirrer with External Control:
- Stir speeds up to 2000rpm
- Stir volumes up to 5L
- Adjustable power settings available on the Telemodul 20 C and Telemodul 40 C offer decreased power consumption and lower heat output
Compact Stirrer with External Control:
- Stir speeds up to 1400rpm
- Stir volumes up to 1.5L
- Adjustable power settings available on the Telemodul 20 C offer decreased power consumption and lower heat output
Ordering Information:
Choose from three different control units (included with stirrer). Choose the standard Telemodul controller with its space-saving design, the Telemodul 20 C with microprocessor controls, adjustable power setting and programmability or the Telemodul 40 C with higher speeds, more power settings and PC control. Stirrers are also available without controller, for use with benchtop distribution system.
Includes:
100-240V units contain a cord set with various plugs.
Warranty: 5 years
Specifications
Stainless Steel | |
IP68 | |
Stirrer |
Square | |
-10°C to +56°C (Operating) |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.