Learn More
Thermo Scientific™ Cimarec™ i Micro Stirrers
Work with these micro stirrers, which are hermetically sealed, IP68-protection class stirrers that can be submerged in water.
Brand: Thermo Scientific™ 50134760
140.05 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.
Description
Work with Thermo Scientific™ Cimarec™ i Micro Stirrers, hermetically sealed IP68-protection class stirrers that can be submerged in water. The Cimarec i Micro Series stirrers come standard with your choice of controller or without controller for use with distribution system.
Features:- Hermetically sealed housing resists dust andmicroorganisms
- Suitable for use in high humidity conditions, and can be fully submerged in water baths up to 95°C
- Stainless-steel housing has excellent chemical resistance
- Operating conditions are -10° to +120°C at 95%RH or 0° to 95°C submerged in water
- Protection Class IP68 (stirrer only)
- Stir speeds up to 1400rpm
- Stir volumes up to 1L
- Up to eight stirrers can be controlled with a single controller using the optional distributor
Ordering Information:
Optional accessories: 4-place distributor (#50091720), 8-place distributor (#50091721)
Includes:
100-240V units contain a cord set with various plugs.
Specifications
1400 rpm | |
1 L | |
Micro Stirrer w/o Controller | |
Stirrer |
Stainless Steel | |
Certificate of Analysis (COA), Certificate of Conformance (COC) | |
IP68 |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Limited warranty period: Subject to all warranty requirements and exclusions set out in our Terms and Conditions of Sale, this product is warranted from the date we ship the product and for ninety (90) days thereafter. Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.