missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ i Mini Stirrers

Work in the smallest of places with these mini stirrers, which come with or without your choice of controller.

Brand:  Thermo Scientific™ 50088140

171.41 GBP valid until 2024-12-31
Use promo code "21658" to get your promotional price.


 View more versions of this product

Product Code. 10469201

  • £216.14 / Each
In Stock
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Work in the smallest of places with Thermo Scientific™ Cimarec™ i Mini Stirrers. The i Mini Series stirrers come with or without your choice of controller for use with the distribution system.

Features:
  • No larger than a thumbnail, perfect for stirring cuvettes
  • Stir speeds up to 1400rpm
  • Stir volumes up to 5mL
  • Operating conditions are -10° to +56°C at 95%RH
  • Protection class IP 68 (stirrer only)
  • Link and Sync up to 8 mini stirrers using one controller with optional distributors and 50088140 stirrers

Ordering Information:

Choose from two different control units: the standard Telemodul controller with its space-saving design or the Telemodul 20 C with microprocessor controls, adjustable power setting and programmability.

Includes:

100-240V units contain a cord set with various plugs.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

1400 rpm
Square
Certificate of Analysis (COA), Certificate of Conformance (COC)
Mini w/o controller
Stirrer
5 mL
N.A.
Mini w/o controller
-10°C to +56°C (Operating)
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.