Learn More
Thermo Scientific™ Cimarec i Poly 15 and Multipoint Stirrers
Conduct stirring applications with these stirrers, which are 100% maintenance- and wear-free, in a fully synchronized multipoint platform.
Brand: Thermo Scientific™ 50093538
1406.15 GBP valid until 2025-06-30
Use promo code "24069" to get your promotional price.
Description
Conduct stirring applications with Thermo Scientific™ Cimarec™ i Poly 15 and Multipoint Stirrers for reliable, safe performance. These stirrers are 100% maintenance- and wear-free, in a fully synchronized multipoint platform.
Features:
- Large, flat, easy-to-clean work surfaces
- Precise microprocessor control with bright digital display
- Easily recall last used settings
- Gradual start acceleration is gentle and ensures good magnetic coupling
- Inductive drive ensures completely synchronized stirring at all positions
- Operating conditions are -10°C to +40°C at 95%RH
Poly 15 Multipoint Stirrer:
- Rugged, powder-coated, stainless-steel housing
- Stir speeds up to 990rpm
- Suitable for 15 × 250mL beakers or 6 × 1L flasks
- IP32 protection rated
Advanced Multipoint 6/15 Stirrers:
- Chemical-resistant, sealed stainless-steel housing
- Adjustable power settings are separate from the speed control that decreases power consumption and lowers heat output
- Smooth and even stirring as low as 80rpm
- Stir speeds up to 2000rpm
- Stir volumes up to 3L per multipoint
- IP62 protection rated; easily cleaned with running water
Includes:
All models are 100-240V and contain a cord set with various plugs.
Recommended for:
Mass screening applications and other applications requiring multiple stirring points

Specifications
80 to 2000 rpm | |
Stainless Steel | |
Digital | |
100/240 V | |
16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm) | |
35 mm | |
420 mm | |
240 mm | |
Multipoint 15 Capacity 3L per multipoint; 15 stirring positions; 80 to 2000rpm | |
IP62 | |
Stirrer | |
7.5 kg |
15 | |
3 L | |
Square | |
5/10/15/20 w | |
1.4 in. | |
16.5 in. | |
9.4 in. | |
CE | |
Multipoint 15 | |
-10°C to +56°C (Operating) | |
16.5 lb. |
Product Suggestions
Customers who viewed this item also viewed
Special Offers
- Multiple Manufacturers
-
Multiple Manufacturers
Exclusive Promotion on Equipment and Instruments
Take advantage of our limited-time offer on top-quality equipment and instruments to elevate your research and laboratory capabilities.Promo Code: 24069Expires: 2025-06-30
Days
89Hours
17Minutes
37Seconds
35 -
Multiple Manufacturers
Contract Testing Lab
Use promotion code 24138 to get amazing savings on products for your analysisPromo Code: 24138Expires: 2025-04-30
Days
28Hours
17Minutes
37Seconds
35
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.