missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec™ i Telesystem Multipoint Stirrers

Product Code. 10138041 Shop All Thermo Scientific Products
Click to view available options
Capacity:
1 L/position
100 mL/position
1200 mL/position
1500 mL/position
200 mL/position
50 mL/position
Speed:
100 to 2000 rpm
130 to 1400 rpm
Stirring Positions:
6
15
60
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 10138041

Brand: Thermo Scientific™ 50088078

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Safely conduct applications with aggressive media in high-humidity environments with these multipoint stirrers.

Safely conduct applications with aggressive media in high-humidity environments with Thermo Scientific™ Cimarec™ i Telesystem Multipoint Stirrers. The stirrers are designed for integration with incubators and controlled climate chambers.

Features:
  • All models submersible for use in water baths up to 50°C
  • External controllers decrease power consumption and lower heat output
  • Chemical resistant, sealed stainless-steel housing
  • Easy recall of last used settings
  • Operating conditions are -10° to +56°C at 100%RH in air; 0° to 50°C submerged in water
  • IP 68 protection; easily cleaned with running water
Effective Stirring:
  • Inductive drive ensures completely synchronized stirring at all positions
  • 6-, 15- or 60-position stirrers
  • Smooth and even stirring as low as 100rpm
  • Stir speeds up to 2000rpm
  • Stir volumes up to 2L per multipoint
Includes:

Cord set with various plugs and choice of controller: the Telemodul 20 C with microprocessor controls, adjustable power setting, and programmability or the Telemodul 40 C with higher speeds, more power settings, and PC control

TRUSTED_SUSTAINABILITY

Specifications

Speed 100 to 2000 rpm
Stirring Positions 6
Top Plate Material Stainless Steel
Capacity 200 mL/position
Shape Square
Voltage 100/240 V
Wattage 4/40 w
Dimensions (L x W x H) 16.5 x 9.4 x 1.4 in. (420 x 240 x 35 mm)
Height (English) 1.4 in.
Height (Metric) 35 mm
Length (English) 16.5 in.
Length (Metric) 420 mm
Width (English) 9.4 in.
Width (Metric) 240 mm
Certifications/Compliance CE
Description Telesystem 6 Position w/Telemodul 40 C; Capacity 1 to 200mL per point
Model Telesystem 6 Position w/Telemodul 40 C
Temperature Range (Metric) -10°C to +56°C (Operating)
Type Stirrer
Weight (English) 17.6 lb.
Weight (Metric) 8 kg
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.