Learn More
Thermo Scientific™ Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrer
Stir and mix volumes up to 10L with these large volume stirrers, ideal for hard-to-stir, viscous liquids.
£521.71 - £938.10
Specifications
Speed | 100 to 1000 rpm |
---|---|
Top Plate Material | Stainless Steel |
Capacity | 10 L |
Shape | Square |
Wattage | 10 w |
Description
Stir and mix volumes of up to 10L with Thermo Scientific™ Cimarec™ Mobil 10 and Mobil 25 Large Volume Stirrers, ideal for hard-to-stir, viscous liquids. The Quick-Stop function stops the drive within three seconds, minimizing after runs and reducing the risk of breakage.
Cimarec™ Mobil 10
- Compact, space-saving design
- Gradual, low-shear acceleration on start-up
- Stir speeds from 100rpm to 1000rpm
- Operating conditions are -10°C to +56°C
- Protection class IP66
Cimarec™ Mobil 25
- Ideal for high temperatures up to 121°C and high pressure applications up to 2bars (29psi)
- Can be used in autoclaves, water baths and climatic chambers
- Perfect for use on sterilized media ensuring even heating and cooling
- Easy-to-clean, chemical-resistant, sealed stainless-steel housing
- Gradual, low-shear acceleration on start-up
- Stir speeds from 100rpm to 1000rpm
- Operating conditions are -10°C to +121°C
- Protection Class IP68; easily cleaned with running water
Requires:
Telemodul 10 M controller (#50119120 or #500119121)
Warranty: 5 years
Specifications
100 to 1000 rpm | |
10 L | |
10 w | |
128 mm | |
32 mm | |
-10°C to +56°C (Operating) |
Stainless Steel | |
Square | |
5 in. | |
1.3 in. | |
CE marked | |
Stirrer |
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.
Your input is important to us. Please complete this form to provide feedback related to the content on this product.