missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec+™ Stirrer Series

Get precise stirring control for your routine protocols.

Brand:  Thermo Scientific™ S88857105

223.60 GBP valid until 2025-03-31
Use promo code "24119" to get your promotional price.


 View more versions of this product

Product Code. 15403610

  • £282.08 / Each
Estimated Shipment: 11-04-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirrer Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology

  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for stirring
  • Raised display design protects electronics from spills
  • Optional splash guard protection shield
  • Variable sizes for different sample volumes
TRUSTED_SUSTAINABILITY
Specifications

Specifications

50 to 1500 rpm
4 L
Square
13 x 8.2 x 3.8 in. (33 x 20.8 x 9.7 cm)
18.4 x 18.4 cm
50/60 Hz
cCSAus, CE
Stirrer
5.5 kg
Ceramic
LED
230 V
7.25 x 7.25 in.
230V 50/60Hz
EU/UK/AUS/CHN-style
3 power cords
12.1 lb.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

One moment while we fetch your results.
Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Thermo Scientific™ Cimarec+™ Stirrer Series > Ceramic, 7.25 x 7.25 in., 230V 50/60Hz

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.

Warranty: Subject to 3-year warranty. See thermoscientific.com or your sales representative for details.