missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec+™ Stirrer Series

Product Code. p-6367015 Shop All Thermo Scientific Products
Click to view available options
Top Plate Surface Area (English):
10.25 x 10.25 in.
4.25 x 4.25 in.
7.25 x 7.25 in.
Top Plate Material:
Aluminum
Ceramic
Electrical Requirements:
230V 50/60Hz
Plug Type:
AUS/CN/EU/UK
EU/UK/AUS/CHN-style
Unit Size:
Each
This item is not returnable. View return policy

Product Code. 15463600

Brand: Thermo Scientific™ S88854105

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Get precise stirring control for your routine protocols.

Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirrer Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology

  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for stirring
  • Raised display design protects electronics from spills
  • Optional splash guard protection shield
  • Variable sizes for different sample volumes
TRUSTED_SUSTAINABILITY

Specifications

Speed 50 to 1500 rpm
Top Plate Material Ceramic
Capacity 1 L
Display LED
Shape Square
Voltage 230 V
Dimensions (L x W x H) 10 x 5 x 3.6 in. (25.4 x 12.7 x 9.1cm)
Top Plate Surface Area (English) 4.25 x 4.25 in.
Top Plate Surface Area (Metric) 10.8 x 10.8 cm
Electrical Requirements 230V 50/60Hz
Frequency 50/60 Hz
Plug Type AUS/CN/EU/UK
Certifications/Compliance CCSAus, CE
Includes 3 power cords
Type Stirrer
Shipping Weight (English) 8.1 lb.
Shipping Weight (Metric) 3.7 kg
Show More Show Less

Warranty: Subject to 3-year warranty. See thermoscientific.com or your sales representative for details.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.