missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Cimarec+™ Stirring Hotplates Series

Product Code. 15483600 Shop All Thermo Scientific Products
Click to view available options
Top Plate Material:
Aluminum
Ceramic
Size:
10.25 x 10.25 in.
4.25 x 4.25 in.
7.25 x 7.25 in.
Electrical Requirements:
230 V 50/60 Hz
Plug Type:
AUS/CN
EU/UK
EU/UK/AUS/CN
UK
Unit Size:
Each

Product Code. 15483600

Brand: Thermo Scientific™ SP88854105

Only null left
Add to basket
Edge
Add to basket

Get precise stirring control, exceptional safety and temperature performance for your routine protocols.

Get precise stirring control for your routine protocols using Thermo Scientific™ Cimarec+™ series digital stirrers. The Cimarec+ Stirring Hotplate Series are available in three sizes, providing flexibility from microscale chemistries to production operations.

Advanced technology

  • Stir-Trac features innovative engineering for slow-speed stirring, consistent speed control, and strong magnetic coupling
  • Temperature adjustable in 1 degree increments
  • Hot Top warning system protects from accidental burns with prominent display when heating surface is above 50°C (122°F)

Flexible, robust design

  • Top plate choices in ceramic or aluminum
  • Easy-to-read LED display for heating and stirring
  • Raised display design protects electronics from spills
  • Optional temperature probe and splash guard protection shield
  • Variable sizes for different sample volumes
TRUSTED_SUSTAINABILITY

Specifications

Top Plate Material Ceramic
Voltage 230 V
Includes (3) Power Cords
Shipping Weight (English) 8.4 lb.
Shipping Weight (Metric) 3.8 kg
Electrical Requirements 230 V 50/60 Hz
Length (English) 13 in.
Size 4.25 x 4.25 in.
Height (Metric) 9.7 cm
Temperature (Metric) Ambient to 540°C
Height (English) 3.8 in.
Frequency 50/60 Hz
Width (Metric) 20.8 cm
Length (Metric) 33 cm
Width (English) 8.2 in.
Weight (English) 11.2 lb.
Weight (Metric) 5.1 kg
Type Stirring Hotplate
Shape Square
Plug Type EU/UK/AUS/CN
Stirring Range 50 to 1500 rpm
Warranty 3 Years
Dimensions (L x W x H) 10 x 5 x 3.6 in. (25.4 x 12.7 x 9.1 cm)
Certifications/Compliance cCSAus, CE
Display LED
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.