missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Circuit Breaker Lockout
The Circuit Breaker Lockout offers a safe and effective method for locking out European Circuit Breakers.
Brand: Brady™ 090853
This item is not returnable.
View return policy
Description
- Unique - requires no tools to install.
- The lockout easily installs with the aid of a push button.
- The tie-bar style lockout has a thumb wheel for quick application.
Specifications
Circuit Breaker Lockout | |
Red | |
OSHA 1910.147 | |
0.95 in | |
24.13 mm | |
12.70 x 31.24 x 54.91 mm | |
2.16 in. | |
Glass-filled Nylon | |
1.23 in. |
ELEC. CIRCUIT BREAKER L/O EURO TB EA | |
Glass-filled Nylon | |
Miniature Circuit Breaker Lockouts - Tie-Bar | |
0.28 in. | |
7 mm | |
Lockout Tagout | |
54.91 mm | |
1 Ea. | |
31.24 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction