missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Karl Hecht™ Circular Cover Glasses in Boxes
Click to view available options
:
13mm diameter
Description
- Provided in plastic boxes of 100
- Thickness 1, 0.13 to 0.16mm
- CE marked
- 13mm diameter
Specifications
Specifications
| Shape | Circle |
| Material | Glass |
| Thickness (Metric) | #1 (0.13 to 0.16 mm) |
| Diameter (Metric) | 13 mm |
| For Use With (Application) | Microscopy, staining |
| Certifications | CE marked |
| Quantity | 100/Box |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction