missing translation for 'onlineSavingsMsg'
Learn More
Learn More
cis-Stilbene, 97%, Thermo Scientific Chemicals
Click to view available options
Quantity:
1 g
5 g
25 g
Description
cis-Stilbene is used as a phosphor and a scintillator. It is mainly used in the produciton of dyes and optical brighteners.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Applications
cis-Stilbene is used as a phosphor and a scintillator. It is mainly used in the produciton of dyes and optical brighteners.
Solubility
Immiscible with water. Miscible with ethanol.
Notes
Incompatible with oxidizing agents.
cis-Stilbene is used as a phosphor and a scintillator. It is mainly used in the produciton of dyes and optical brighteners.
Solubility
Immiscible with water. Miscible with ethanol.
Notes
Incompatible with oxidizing agents.
Specifications
Specifications
Melting Point | 1°C to 2°C |
Density | 1.04 |
Boiling Point | 307°C |
Flash Point | >110°C (230°F) |
Odor | Weak |
Refractive Index | 1.622 |
Quantity | 25 g |
Beilstein | 1616739 |
Sensitivity | Light sensitive |
Merck Index | 14,8817 |
Show More |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'