missing translation for 'onlineSavingsMsg'
Learn More
Learn More
OHAUS™ Clamp Connector
OHAUS™ Clamp Connector provides secure support for holding glassware at elevated positions.
Brand: OHAUS™ 30392258
12.56 GBP valid until 2024-12-31
Use promo code "23274" to get your promotional price.
Additional Details : Weight : 0.50000kg
Description
- Hold glassware safely
- Corrosion-resistant
- Providing convenience with exceptional stability and durability
Specifications
Hook | |
Nickel-plated | |
Clamp, Connector, Hook, CLC-HOOKCZ |
Connector | |
Fixed 90° Connection Angle | |
0 to 13 mm |