missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Clamp Containers
Sampling Systems™ Clamp Containers are ideal for demanding hygienic applications as they are made from high quality Stainless Steel.
£393.00 - £630.00
Specifications
Material | Stainless Steel (316L) |
---|---|
Includes | Lid, clamp and silicone seal |
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Diameter (Metric) | Height (Metric) | Price | Quantity & Availability | |||
15849691
|
Sampling Systems™
A566-01 |
1 L | 135 mm | 109 mm |
£393.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Currently Unavailable: We have no information when this product will be available
View alternative products
|
15859691
|
Sampling Systems™
A566-02 |
2 L | 133 mm | 188 mm |
£453.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
15869691
|
Sampling Systems™
A566-05 |
5 L | 180 mm | 262 mm |
£520.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15879691
|
Sampling Systems™
A566-10 |
10 L | 210 mm | 366 mm |
£492.01
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15889691
|
Sampling Systems™
A566-20 |
20 L | 303 mm | 463 mm |
£530.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
15899691
|
Sampling Systems™
A566-25 |
25 L | 303 mm | 523 mm |
£630.00
Each |
Please sign in to purchase this item. Need a web account? Register with us today! | |||
Description
- Multi purpose containers
- 316L Stainless Steel
- Crevice free interior
- Supplied with lid, clamp and silicone seal (FDA acceptable grade)
- Wide 100mm diameter tri-clamp lid BS 4825-3
- Satin finish
- Side handles
- Neck has a 60° angle to promote powder discharge
Specifications
Stainless Steel (316L) | |
Lid, clamp and silicone seal |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title