missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Clamps for CO2 Resistant Shaker

Product Code. 15341115 Shop All Thermo Scientific Products
Click to view available options
Product Type:
Flask Clamp
Funnel Clamp
Infusion bottle clamp
Starter Kit
Clamps:
100 mL
1000 mL
150 mL
200 mL
2000 mL
25 mL
250 mL
3000 mL
50 mL
500 mL
5000 mL
Flask
Separatory
Unit Size:
1 unit
Each
This item is not returnable. View return policy

Product Code. 15341115

Brand: Thermo Scientific™ 88881113

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Achieve maximize capacity on the Thermo Scientific™ CO2 Resistant Shaker universal platform with a variety of clamps to fit most vessels.

Maximize capacity on the Thermo Scientific™ CO2 Resistant Shaker universal platform with a variety of clamps to fit most vessels.

  • Compatible with Thermo Scientific™ CO2Resistant Shakers, IntelliStack™ Incubator Shakers, and IntelliStack™ CO2 Incubator Shakers.
  • Refer to the user manual or brochure for details on the maxinum number of clamps that can fit per platform.
TRUSTED_SUSTAINABILITY

Specifications

Product Type Flask Clamp
Clamps 3000 mL
For Use With (Equipment) CO2 Resistant Shaker
No. of Positions 2
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.