missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Clamps for CO2 Resistant Shaker
Shop All Thermo Scientific Products
Click to view available options
Product Type:
Flask Clamp
Funnel Clamp
Infusion bottle clamp
Starter Kit
Clamps:
100 mL
1000 mL
150 mL
200 mL
2000 mL
25 mL
250 mL
3000 mL
50 mL
500 mL
5000 mL
Flask
Separatory
Unit Size:
1 unit
Each
Description
Maximize capacity on the Thermo Scientific™ CO2 Resistant Shaker universal platform with a variety of clamps to fit most vessels.
- Compatible with Thermo Scientific™ CO2Resistant Shakers, IntelliStack™ Incubator Shakers, and IntelliStack™ CO2 Incubator Shakers.
- Refer to the user manual or brochure for details on the maxinum number of clamps that can fit per platform.
Specifications
Specifications
| Product Type | Flask Clamp |
| Clamps | 200 mL |
| For Use With (Equipment) | CO2 Resistant Shaker |
| No. of Positions | 15 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction