missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Erlab Class 2 Safety Cabinet - Solis Essentiel
Absolute protection for users, samples and environment, while manipulating class 1 and 2 pathogenic samples.
£8097.00 - £14447.00
Specifications
Certifications/Compliance | EN 12469-2000 |
---|---|
Chamber Material | Stainless Steel |
Outlets | 2 |
Sash Opening (Metric) | 600 mm |
For Use With (Application) | Protection of the Handler |
Product Code | Brand | Model | Energy Consumption (Operating Set Point) | Energy Consumption (Reduced Flow Mode) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Model | Energy Consumption (Operating Set Point) | Energy Consumption (Reduced Flow Mode) | Price | Quantity & Availability | |||
17706634
|
Erlab
HOT19822 |
Solis Essentiel 1200 | 170 W | 90 W |
£8913.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17726634
|
Erlab
HOT19836 |
Solis Essentiel 900 | 150 W | 80 W |
£8097.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17736634
|
Erlab
HOT19837 |
Solis Essentiel 1800 | 310 W | 115 W |
£14447.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
17716634
|
Erlab
HOT19835 |
Solis Essentiel 1500 | 290 W | 105 W |
£11561.00
Each |
Estimated Shipment: 07-08-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
- Highly efficient HEPA H14 filters
- Double ventilation
- Visual and audible alarms
- Transparent side windows for bright and opened environment
- Complete access to the tank for completely disinfected
- Touch screen highly intuitive: to adjust the brightness in the handling chamber, the duration of the UV cycle, the usage time, the status of the HEPA filters
Specifications
EN 12469-2000 | |
2 | |
Protection of the Handler | |
1421 mm |
Stainless Steel | |
600 mm | |
USB-A, DOP |