missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Class A Borosilicate Glass Measuring Cylinder With Plastic Stopper
Brand: Poulten Graf™ R264/WAC/G/2
Code : 01
Additional Details : Weight : 0.01000kg
Specifications
Round | |
Blue | |
Hexagonal | |
EN ISO 4788 | |
250 mL | |
Polypropylene | |
Autoclavable |
To Contain | |
Graduated Mixing Cylinder | |
Borosilicate Glass | |
Class A | |
Single Certificate, Stopper | |
2 mL |