missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Class A Borosilicate Glass Trapezoidal Volumetric Flask
Created from borosilicate glass. Poulten Graf™ Volumetric Flasks with Class A Stopper are used to prepare standard solutions.
£132.10 - £159.00
Specifications
Closure Material | Polypropylene |
---|---|
Material | Borosilicate Glass |
No. per Case | 5 |
Graduated | Yes |
Class | A |
Product Code | Brand | Capacity (Metric) | Closure Size | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Closure Size | Color | Price | Quantity & Availability | |||
12373976
|
Poulten Graf™
RB257/AM/A/5 |
1 mL | 7/16 | Amber |
£149.64
Pack of 5 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||
12393976
|
Poulten Graf™
RB257/AM/C/5 |
3 mL | 7.5/16 | Amber |
£149.64
Pack of 5 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||
12383976
|
Poulten Graf™
RB257/AM/B/5 |
2 mL | 7/16 | Amber | |||||
12343976
|
Poulten Graf™
RB257/C/5 |
3 mL | 7/16 | Clear |
£132.10
Pack of 5 |
Estimated Shipment: 02-12-2024
Log in to see stock. |
|||
12313986
|
Poulten Graf™
RB257/AM/E/5 |
5 mL | 7/16 | Amber |
£145.00
Pack of 5 |
Estimated Shipment: 05-11-2024
Log in to see stock. |
|||
12353976
|
Poulten Graf™
RB257/D/5 |
4 mL | 7/16 | Clear |
£132.10
Pack of 5 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||
12363976
|
Poulten Graf™
RB257/E/5 |
5 mL | 7/16 | Clear |
£132.10
Pack of 5 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||
12303986
|
Poulten Graf™
RB257/AM/D/5 |
4 mL | 7/16 | Amber |
£145.00
Pack of 5 |
Estimated Shipment: 03-12-2024
Log in to see stock. |
|||
Description
- Polypropylene stopper included
- Each flask individually numbered for identification and traceability
- Volac™ borosilicate glass
Specifications
Polypropylene | |
5 | |
A |
Borosilicate Glass | |
Yes | |
Trapezoidal |