missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Class A Borosilicate Glass Volumetric Flask with Single Certificate
Click to view available options
Capacity (Metric):
25 mL
100 mL
Unit Size:
Pack of 5
Description
Allows for precise and safe liquid handling in the laboratory. Poulten Graf™ Class A Borosilicate Glass Volumetric Flasks with Single Certificate are individually numbered for identification and traceability.
- Polypropylene stopper included
- Available in amber or clear glass
- ISO and ASTM certified
- Single mark gradation
Specifications
Specifications
| Certifications/Compliance | ISO and ASTM certified |
| Color | Amber |
| Capacity (Metric) | 25 mL |
| Material | Borosilicate Glass |
| No. per Case | 5 |
| Graduated | Yes |
| Class | A |
| Closure Type | Polystop Stopper |
| Closure Size | 10/19 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction