missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Brown Graduated USP Measuring Pipettes
Provides an extremely high degree of volumetric accuracy for your pipetting needs.
£55.05 - £121.00
Specifications
Class | A |
---|---|
Material | AR-GLAS |
For Use With (Application) | Volumetric accuracy in pipetting |
Graduated | Yes |
Graduation Color | Brown |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11711526
|
Hirschmann™
134013327 |
1 mL |
£121.00
Pack of 12 |
Estimated Shipment: 15-01-2025
Log in to see stock. |
|||||
12801783
|
Hirschmann™
134014027 |
2 mL |
£101.71
Pack of 12 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
15645455
|
Hirschmann™
134014827 |
3 mL |
£55.05
Pack of 6 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
15625465
|
Hirschmann™
134015827 |
8 mL |
£67.96
Pack of 6 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
15645465
|
Hirschmann™
134015927 |
9 mL |
£58.60
Pack of 6 |
Estimated Shipment: 15-11-2024
Log in to see stock. |
|||||
11741526
|
Hirschmann™
134017027 |
25 mL |
£68.65
Pack of 6 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
11751526
|
Hirschmann™
134017527 |
50 mL |
£79.55
Pack of 6 |
Estimated Shipment: 14-10-2024
Log in to see stock. |
|||||
11731536
|
Hirschmann™
134018027 |
100 mL |
£110.00
Pack of 6 |
Estimated Shipment: 15-10-2024
Log in to see stock. |
|||||
Description
- With dated batch identification
- Manufactured from AR glass™ soda-lime glass with a smooth, non-porous surface
- With volume mark
- Brown graduation
Specifications
A | |
Volumetric accuracy in pipetting | |
Brown |
AR-GLAS | |
Yes |