missing translation for 'onlineSavingsMsg'
Learn More

Jaytec Glass™ Micro-Haematocrit Tubes

Product Code. p-8014685
Click to view available options
Additive:
Heparinized
Non-heparinized
Unit Size:
Pack of 1000
This item is not returnable. View return policy

Product Code. 12306297

Brand: Jaytec Glass™ CAPMH75

Please to purchase this item. Need a web account? Register with us today!

This item is not returnable. View return policy

Use either version of Micro-Haematocrit Tubes: Heparinised (for direct capillary blood) or non-heparinised (for venous blood).

  • Manufactured in accordance with BS ISO 12772:1997 out of soda glass
  • Even bore and wall thickness
  • Capillary sealing compound available separately

Specifications

Color Clear
Additive Non-heparinized
Material Soda Lime Glass
Sterility Non-sterile
Closure Type Capillary Sealing Compound
Capacity (Metric) 50 μL
Diameter (Metric) Inner 1.1 to 1.2 mm
Closure Included No
Diameter (Metric) 1.5 to 1.6 mm
Quantity 1000 Pk.
Length (Metric) 75 mm
Length (English) 3 in.
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.