missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Jaytec Glass™ One-mark Bulb Pipette, Class A
The One-mark Class A Bulb Pipette is manufactured according to BS EN ISO 648:2008 guidelines from borosilicate or soda glass.
Brand: Jaytec Glass™ BJ434
This item is not returnable.
View return policy
Description
- For precise measurement and delivery of a specific volume of aqueous liquid
- Calibrated To Deliver (Ex) at +20°C reference temperature
- Tolerances conform to Class A
- Permanent enamel print
Specifications
No | |
To Deliver | |
A | |
Borosilicate Glass, Soda Lime Glass | |
To dispense a known volume of aqueous liquid | |
1 | |
15 to 30 sec. | |
6 mL | |
Bulb Pipet | |
Pipet Filler |
Autoclavable | |
BS EN ISO 648:2008 | |
BS 1583 | |
Non-sterile | |
Yes | |
One-mark | |
±0.020 mL | |
390 mm | |
Reusable |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Jaytec Glass™ One-mark Bulb Pipette, Class A > One-mark Bulb Pipette, Class A; Capacity: 6 mL; Min. Flow Time: 15 to 30 sec.; Tolerance: ±0.020 mL
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur