missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class A Clear Glass Threaded Vials
For general-purpose applications
Brand: Fisherbrand™
24.37 GBP valid until 2024-07-31
Use promo code "21640" to get your promotional price.
Code : X3
Additional Details : Weight : 0.89100kg
Description
For general-purpose applications
- Low alkali content
- Borosilicate glass vials free of calcium, magnesium and zinc
Specifications
A | |
Clear | |
Borosilicate Glass | |
Yes | |
For general purpose | |
Screw | |
3.7 mL | |
Autoclavable | |
45 mm | |
ASTM E438, USP Type I, Type I | |
13-425 |
Rubber | |
15 mm | |
Non-sterile | |
3.7 mL | |
Closed screw top | |
1 dr. | |
Phenolic | |
Screw Cap (Closed-top) | |
144 Pk. | |
Sample Vial |