missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Measuring Cylinders, Blue Graduation, with Plastic Socket

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders, Blue Graduation, with Plastic Socket are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2270170

 View more versions of this product

Product Code. 11766692

  • £19.25 / Pack of 2
Estimated Shipment: 13-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • With spout and plastic socket, main point ring graduation
  • Blue graduation
  • Conformity certified, with dated batch information
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

Hexagonal
Round
A
±0.25 mL
Glass
0.5 mL
Blue
DIN EN ISO 4788
170 mm
Graduated Measuring Cylinder
25 mL
0.25
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers