missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Measuring Cylinders, Schellbach Graduation

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders, Schellbach Graduation are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2220193

Code : A0

Additional Details : Weight : 0.65700kg

 View more versions of this product

Product Code. 10687321

  • £66.10 / Each
Estimated Shipment: 17-07-2024
to see stock.
Add to basket

Description

Description

  • With spout, main point ring graduation
  • Blue, Schellbach stain graduation
  • Conformity certified, with dated batch certificate
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

Round
±5 mL
A
470 mm
Glass
1 mL
DIN EN ISO 4788
Hexagonal
Graduated Measuring Cylinder
Blue
1000 mL
5
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers