missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class A Measuring Cylinders, Amber Graduation

Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders, Amber Graduation are manufactured from durable DURAN™ glass tubing.

Brand:  Hirschmann™ 2210194

 View more versions of this product

Product Code. 10262431

  • £197.00 / Each
Estimated Shipment: 02-01-2025
to see stock.
Explore more special offers
Add to basket

Description

Description

  • With spout, main point ring amber stain graduation
  • Conformity certified, with dated batch identification
  • Acc. to DIN EN ISO 4788
  • Corrosion-free and resistant to thermal shock
Specifications

Specifications

Hexagonal
Round
A
±10 mL
Glass
20 mL
Brown
DIN EN ISO 4788
500 mm
Graduated Measuring Cylinder
2000 mL
10
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers