missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A Measuring Cylinders, Amber Graduation
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class A Measuring Cylinders, Amber Graduation are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2210154
This item is not returnable.
View return policy
Description
- With spout, main point ring amber stain graduation
- Conformity certified, with dated batch identification
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Hexagonal | |
Calibration To Contain | |
Round | |
DIN EN ISO 4788 | |
115 mm | |
Graduated Measuring Cylinder | |
5 mL | |
Autoclavable |
To Contain | |
Brown | |
Non-sterile | |
A | |
±0.05 mL | |
Glass | |
0.1 mL | |
1 mL |