Learn More
Brand™ Class A PMP Measuring Cylinders
Manufactured from transparent polymethypentene (PMP) and complies with DIN 12681 and ISO 6706 standards. BRAND™ Class A PMP Measuring Cylinders include DE-M markings in a particularly high-quality printing ink. Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.
Brand: Brand™ 35154
47.70 GBP valid until 2025-12-31
Use promo code "25339" to get your promotional price.
Description
- Manufactured from transparent polymethypentene (PMP.)
- Complies with DIN 12681 and ISO 6706 standards.
- Calibrated to contain (TC, In).
- Includes one batch certificate.
- DE-M markings in a particularly high-quality printing ink used in the BRAND™ graduated cylinders.
- Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits.
- Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.

Specifications
500 mL | |
DE-M Markings in high-quality blue ink | |
A | |
2Pack | |
Autoclavable | |
121°C | |
Round | |
Hexagonal | |
Graduated Measuring Cylinder |
PMP | |
2Pack | |
Batch Certificate | |
5 mL | |
±2.5mL | |
5mL | |
Blue | |
360 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.