missing translation for 'onlineSavingsMsg'
Learn More

Brand™ Class A PMP Measuring Cylinders

Product Code. p-8003636 Shop All Brand Products
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
Graduations:
0.2 mL
0.5 mL
1 mL
2 mL
5 mL
10 mL
20 mL
Unit Size:
Each
Pack of 2
This item is not returnable. View return policy

Product Code. 15242219

Brand: Brand™ 35108

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

Manufactured from transparent polymethypentene (PMP) and complies with DIN 12681 and ISO 6706 standards. BRAND™ Class A PMP Measuring Cylinders include DE-M markings in a particularly high-quality printing ink. Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits. Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.

  • Manufactured from transparent polymethypentene (PMP.)
  • Complies with DIN 12681 and ISO 6706 standards.
  • Calibrated to contain (TC, In).
  • Includes one batch certificate.
  • DE-M markings in a particularly high-quality printing ink used in the BRAND™ graduated cylinders.
  • Exposure to temperatures up to 121°C (autoclaving) will not cause permanently exceeded error limits.
  • Cleaning up to max. 60°C is recommended to preserve marks and inscriptions.
TRUSTED_SUSTAINABILITY

Specifications

Capacity (Metric) 10 mL
Material PMP
Tolerance ±0.1 mL
Item Description DE-M Markings in high-quality blue ink
Certifications/Compliance DIN 12681, ISO 6706
No. per Pack 1
Class A
Includes Batch Certificate
Graduations 0.2 mL
Autoclavable Autoclavable
Limit of Error ±0.1mL
Max. Temperature 121°C
Subdivision 0.2mL
Shape Round
Scale Color Blue
Base Type Hexagonal
Height (Metric) 145 mm
Type Graduated Measuring Cylinder
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.