missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class A PMP Tall-Form Measuring Cylinder
Manufactured with crystal clear PMP for optimum visibility. VITLab™ Class A PMP Tall-Form Measuring Cylinders are designed with a hexagonal base with bottom studs to provide high stability.
Brand: VITLAB™ 65104
This item is not returnable.
View return policy
Description
- Raised scale and ring marks at the primary scale points, calibrated ‘In’
- Lot certificate supplied bears batch number and actual nominal value ascertained under test conditions
- The resulting deviations from the nominal value fall well under the allowed tolerances of Class A according to DIN 12681 and ISO 6706
- DE-M marked
- Laser engraved batch number and year of manufacture
- Thermal stress up to 121 °C (autoclaving) does not cause tolerance limits to be permanently exceeded
Specifications
500 mL | |
±2.50 mL | |
A | |
58 mm | |
5 mL | |
±2.5 mL | |
Hexagonal | |
Graduated Cylinder |
PMP | |
ISO 6706, DIN 12681 | |
Raised | |
1Each | |
Autoclavable | |
Round | |
360 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction