Learn More
VITLAB™ Class A PMP Volumetric Flask
Set volumes accurately for exact measurements in lab applications with these flasks. VITLAB™ Class A PMP Volumetric Flasks feature a single calibration mark that defines the calibrated volume exactly. Available in clear or UV-absorbing, highly transparent PMP for storage of light-sensitive substances.
Brand: VITLAB™ 67104
Code : A0
Additional Details : Weight : 0.02000kg
Description
- Safely protect samples from the effects of light, while maintaining high transparency to enable volumes to be set accurately
- With ring mark individually calibrated to ‘In’
- Class A tolerances according to DIN EN ISO 1042
- With printed lot number and batch certificate
- Thermal stress up to 121°C (autoclaving) does not permanently exceed the tolerance limit
- To preserve markings, cleaning at no higher than 60°C is recommended
- Also available with DAkkS calibration certificate or individual quality certificate
Specifications
Yes | |
Polypropylene | |
Class A PMP Volumetric Flask with NS 10/19 stopper | |
PMP | |
±0.04 mL | |
Standard Ground Stopper |
DIN EN ISO 1042 | |
Crystal clear | |
25 mL | |
115 mm | |
A |