missing translation for 'onlineSavingsMsg'
Learn More
Learn More
VITLAB™ Class A PMP Volumetric Flask
Click to view available options
Capacity (Metric):
10 mL
25 mL
50 mL
100 mL
250 mL
500 mL
1000 mL
Height (Metric):
90 mm
115 mm
150 mm
180 mm
235 mm
270 mm
310 mm
Description:
Class A PMP Volumetric Flask with Colored screw cap
Class A PMP Volumetric Flask with NS 10/19 stopper
Class A PMP Volumetric Flask with NS 12/21 stopper
Class A PMP Volumetric Flask with NS 14/23 stopper
Class A PMP Volumetric Flask with NS 19/26 stopper
Class A PMP Volumetric Flask with NS 24/29 stopper
Tolerance:
±0.04 mL
±0.06 mL
±0.10 mL
±0.15 mL
±0.25 mL
±0.40 mL
Packungsgröße:
Each
Pack of 2
Pack of 3
Pack of 4
Pack of 6
Beschreibung
- Safely protect samples from the effects of light, while maintaining high transparency to enable volumes to be set accurately
- With ring mark individually calibrated to ‘In’
- Class A tolerances according to DIN EN ISO 1042
- With printed lot number and batch certificate
- Thermal stress up to 121°C (autoclaving) does not permanently exceed the tolerance limit
- To preserve markings, cleaning at no higher than 60°C is recommended
- Also available with DAkkS calibration certificate or individual quality certificate
Spezifikation
Spezifikation
| Calibration | Yes |
| Certifications/Compliance | DIN EN ISO 1042 |
| Color | Crystal clear |
| Description | Class A PMP Volumetric Flask with NS 19/26 stopper |
| Capacity (Metric) | 500 mL |
| Material | PMP |
| Height (Metric) | 270 mm |
| Tolerance | ±0.25 mL |
| Class | A |
| Closure Type | Standard Ground Stopper |
Berichtigung von Produktinhalten
Bitte geben Sie uns Ihr Feedback zu den Produktinhalten, indem Sie das folgende Formular ausfüllen.
Name des Produkts
Haben Sie Verbesserungsvorschläge?Übermitteln Sie eine inhaltliche Korrektur