missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Class A Reusable PFA Volumetric Flasks with Screw Cap

Autoclaved to 121°C

Brand:  Corning™ 5650P-250

 View more versions of this product

Product Code. 11307891

  • £1497.78 / Pack of 5
Estimated Shipment: 22-09-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Translucent flask is supplied with a perfluoroalkoxy-copolymer screw cap. Screw caps provide hermetic seals and help reduce the possibility of outside contamination. The product is manufactured to Class A tolerances as defined by ISO 1042 and flasks have individually calibrated graduation lines. They withstand high temperatures and are resistant to a variety of aqueous solutions and organic solvents. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduations. Height dimension is flask only, without screw cap.

TRUSTED_SUSTAINABILITY
Specifications

Specifications

8.45 oz.
Translucent
250 mL
8.6 in.
5/Cs.
140°F
0.15 mL
Reusable
Screw Cap
GL25
Perfluoroalkoxy Copolymer
3.2 in.
PFA
22 cm
1/Pk.
60°C
Autoclavable
Flat
81.2 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Corning™ Class A Reusable PFA Volumetric Flasks with Screw Cap > 250 mL

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.