missing translation for 'onlineSavingsMsg'
Learn More

Corning™ Class A Reusable PFA Volumetric Flasks with Screw Cap

Autoclaved to 121°C

Brand:  Corning™ 5650P-500

Code : 66

Additional Details : Weight : 0.81647kg

 View more versions of this product

Product Code. 11327891

  • £1383.83 / Pack of 4
Estimated Shipment: 22-11-2024
to see stock.
Add to basket

Description

Description

Translucent flask is supplied with a perfluoroalkoxy-copolymer screw cap. Screw caps provide hermetic seals and help reduce the possibility of outside contamination. The product is manufactured to Class A tolerances as defined by ISO 1042 and flasks have individually calibrated graduation lines. They withstand high temperatures and are resistant to a variety of aqueous solutions and organic solvents. These flasks may be autoclaved to 121°C without affecting the graduation tolerance. Recommended routine cleaning up to 60°C will preserve graduations. Height dimension is flask only, without screw cap.

Specifications

Specifications

16.9 oz.
Translucent
500 mL
10 in.
4/Cs.
140°F
0.25 mL
Reusable
Screw Cap
GL25
Perfluoroalkoxy Copolymer
4 in.
PFA
25.5 cm
1/Pk.
60°C
Autoclavable
Flat
10.16 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers