missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class A USP Brown Graduated Measuring Pipettes
Provided with a USP dated batch identification certificate for uniformity.
£75.38 - £86.74
Specifications
Certifications/Compliance | USP |
---|---|
Class | A |
Material | AR-GLAS |
For Use With (Application) | Volumetric accuracy in pipetting |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11761516
|
Hirschmann™
110013327 |
1 mL |
£75.38
Pack of 12 |
Estimated Shipment: 07-08-2024
Log in to see stock. |
|||||
11771516
|
Hirschmann™
110014127 |
2 mL |
£75.38
Pack of 12 |
In Stock
Log in to see stock. |
|||||
11791516
|
Hirschmann™
110016027 |
10 mL |
£86.74
Pack of 12 |
Estimated Shipment: 02-08-2024
Log in to see stock. |
|||||
11701526
|
Hirschmann™
110017027 |
25 mL |
£86.25
Pack of 6 |
Estimated Shipment: 30-10-2024
Log in to see stock. |
|||||
Description
- With silver diffusion ink for permanent markings
- Brown graduation marks
- Main point ring graduation
- Graduated to tip
- Manufactured from AR glass™ soda-lime glass with a smooth, non-porous surface
- Available in a range of volumes
Specifications
USP | |
AR-GLAS | |
Yes | |
Measuring Pipet |
A | |
Volumetric accuracy in pipetting | |
Brown |