Learn More
BRAND™ BLAUBRAND™ Class AS AR-Glass Volumetric Bulb Pipet with USP Certificate
Calibrated to deliver (TD, Ex). BRAND™ BLAUBRAND™ Class AS AR-Glass Volumetric Bulb Pipet with USP Certificate provides a waiting time of only 5 seconds.
Brand: BRAND™ 29710
45.70 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Code : 03
Additional Details : Weight : 0.01000kg
Description
- Volumetric pipettes, class AS, Soda-lime glass, 1 marking, blue graduation
- Blaubrand™. DIN EN ISO 648
- DE-M marking. With batch number
- Graduations and inscriptions in highly contrasting blue enamel
- Calibrated to deliver (EX)
- All Blaubrand™ volumetric pipettes are supplied with batch number and one batch certificate per manufacturer's outer pack (up to 2ml: 12 cylinders, above 2ml: 6 cylinders per pack)
- Also available with individual certificate or DAkkS (former DKD) calibration certificate
- Volume: 8ml
- Tolerance: 0.02 ±ml
- Overall length: 440 ± 10mm
Specifications
Autoclavable | |
DIN EN ISO 648 | |
AR-GLAS | |
Blue | |
6 Pack | |
Volumetric Bulb Pipet |
Yes | |
AS | |
Yes | |
DE-M Marking | |
8 mL |