missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ BLAUBRAND™ Class AS AR-Glass Volumetric Bulb Pipet with USP Certificate
Calibrated to deliver (TD, Ex). BRAND™ BLAUBRAND™ Class AS AR-Glass Volumetric Bulb Pipet with USP Certificate provides a waiting time of only 5 seconds.
Brand: BRAND™ 30607
53.34 GBP valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
- AR-GLAS™ construction to DIN EN ISO 648
- Calibrated to deliver (TD, Ex)
- Class AS, DE-M marking
- Waiting time 5 seconds
- Includes USP batch certificate.
- On request also available with USP individual certificate.
Specifications
±0.01 mL USP | |
To Deliver | |
AS | |
Yes | |
6 Pack | |
5 mL | |
Volumetric Bulb Pipet |
Yes | |
DIN EN ISO 648 | |
AR-GLAS | |
DE-marking | |
White | |
400 mm |