Learn More
Brand™ Class AS AR-Glass Blau™ Volumetric Bulb Pipets, with Certificate
Unique Class AS Volumetric Pipettes made of Soda-lime glass with 1 marking and blue graduation with a volume of 8ml, a tolerance of 0.02 ±ml, and an overall length of 440 ± 10mm. Delivered with individual conformity certificate.
Brand: Brand™ 929710
37.36 GBP valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Additional Details : Weight : 0.18000kg
Description
- Volumetric pipettes, class AS, Soda-lime glass, 1 marking, blue graduation
- Blaubrand™. DIN EN ISO 648
- DE-M marking. With batch number
- Graduations and inscriptions in highly contrasting blue enamel
- Calibrated to deliver (EX)
- All Blaubrand™ volumetric pipettes are supplied with batch number and one batch certificate per manufacturer's outer pack (up to 2ml: 12 cylinders, above 2ml: 6 cylinders per pack)
- Delivered with individual conformity certificate.
- Volume: 8ml
- Tolerance: 0.02 ±ml
- Overall length: 440 ± 10mm
Specifications
Autoclavable | |
DIN EN ISO 648 | |
AR-GLAS | |
Blue | |
8 mL |
Yes | |
AS | |
Yes | |
DE-M Marking | |
Volumetric Bulb Pipet |