missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Blaubrand™ Eterna™ Class AS Bulb Pipets
Manufactured from AR-GLAS™ Soda-lime glass and complies with DIN EN ISO 648 standards. BRAND™ Blaubrand™ Eterna™ Class AS Bulb Pipets are delivered with batch number and one batch certificate per packing unit of the manufacturer. USP Individual certificate or DAkkS calibration certificate available by request.
£50.31 - £158.93
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | DIN EN ISO 648, DIN 12691 |
Class | AS |
Material | AR-GLAS, Soda Lime Glass |
Graduated | Yes |
Product Code | Brand | Volume (Metric) | Tolerance | Color | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Tolerance | Color | Price | Quantity & Availability | |||
11883950
|
Brand™
30512 |
10 mL | 0.02 mL | Red |
£91.80
Pack of 6 |
Estimated Shipment: 22-10-2024
Log in to see stock. |
|||
11823980
|
Brand™
30502 |
1 mL | 0.008 mL | Blue |
£158.93
Pack of 12 |
In Stock
Log in to see stock. |
|||
11853980
|
Brand™
30515 |
25 mL | 0.03 mL | Blue |
£70.38
Pack of 6 |
In Stock
Log in to see stock. |
|||
11834160
|
Brand™
30503 |
2 mL | 0.010 mL | Orange |
£139.32
Pack of 12 |
In Stock
Log in to see stock. |
|||
11863980
|
Brand™
30518 |
50 mL | 0.05 mL | Red |
£94.35
Pack of 6 |
Estimated Shipment: 12-11-2024
Log in to see stock. |
|||
11833980
|
Brand™
30507 |
5 mL | 0.015 mL | White |
£50.31
Pack of 6 |
In Stock
Log in to see stock. |
|||
Description
- Manufactured from AR-GLAS™ Soda-lime glass.
- DIN EN ISO 648. Calibrated to deliver (TD, Ex).
- Waiting time 5 seconds.
- Delivered with batch number and one batch certificate per packing unit of the manufacturer.
- On demand also available with individual certificate, USP Individual certificate or DAkkS calibration certificate.
Specifications
To Deliver | |
AS | |
Yes | |
DE-M Marking |
DIN EN ISO 648, DIN 12691 | |
AR-GLAS, Soda Lime Glass | |
Amber | |
Volumetric Bulb Pipet |