missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Class B Tall Form Measuring Cylinders with Embossed Scale
Manufactured from high-clarity polypropylene and complies with DIN 12681 and ISO 6706. BRAND™ Class B Tall Form Measuring Cylinders with Embossed Scale can withstand exposure up to 80°C without causing permanently exceeded error limits. Embossed scale does not deteriorate with autoclaving. Hexagonal base provides stability and prevents accidental tipping. Integral spout reduces spillage.
£27.00 - £133.00
Specifications
Autoclavable | Autoclavable |
---|---|
Max. Temperature | 80°C |
Shape | Round |
Base Type | Hexagonal |
Type | Graduated Measuring Cylinder |
Product Code | Brand | Graduations | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Graduations | Price | Quantity & Availability | |||||
10231691
|
Brand™
35008 |
0.2 mL |
£27.00
Pack of 10 |
Estimated Shipment: 12-08-2024
Log in to see stock. |
|||||
12789625
|
Brand™
35028 |
1 mL |
£36.00
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10281831
|
Brand™
35020 |
0.5 mL |
£32.50
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10130091
|
Brand™
35048 |
2 mL |
£35.50
Pack of 5 |
In Stock
Log in to see stock. |
|||||
10518911
|
Brand™
35054 |
5 mL |
£41.45
Pack of 5 |
In Stock
Log in to see stock. |
|||||
12025312
|
Brand™
35062 |
10 mL |
£133.00
Pack of 5 |
In Stock
Log in to see stock. |
|||||
10623751
|
Brand™
35064 |
20 mL |
£30.00
Each |
In Stock
Log in to see stock. |
|||||
Description
- Manufactured from high-clarity polypropylene.
- Class B
- Complies with DIN 12681 and ISO 6706.
- Calibrated to contain (TC, In).
- Exposure up to 80°C will not cause permanently exceeded error limits.
- Embossed scale does not deteriorate with autoclaving.
- Hexagonal base provides stability and prevents accidental tipping.
- Integral spout reduces spillage.
Specifications
Autoclavable | |
Round | |
Graduated Measuring Cylinder |
80°C | |
Hexagonal |