missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Class AS Automatic Burettes DURAN™, Blue Graduation

Excellent for automatically dispensing measured amounts of chemical solutions in the laboratory. Hirschmann™ Class AS Automatic Burettes with Blue Graduation are available in a range of capacities to fit your needs.

£256.00

Specifications

Color Clear
Length (Metric) 500 mm
Material Glass
Includes 2000 mL Clear Glass Storage Bottle
Scale Blue
View More Specs

Products 3
Product Code Brand Capacity (Metric) Price Quantity & Availability  
Product Code Brand Capacity (Metric) Price Quantity & Availability  
10763321
View Documents
Hirschmann™
3440360
10 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10665981
View Documents
Hirschmann™
3440370
25 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
10518842
View Documents
Hirschmann™
3440375
50 mL This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
N/A
Description

Description

  • Acc. To Pellet
  • Schellbach
  • Main point ring graduation
  • With blue graduation
  • Acc. to DIN EN ISO 385
  • conformity certified, with dated batch identification
  • Lateral stopcock with PTFE spindle, without intermediate stopcock
Specifications

Specifications

Clear
Glass
Blue
PTFE
Class AS
500 mm
2000 mL Clear Glass Storage Bottle
Lateral
Automatic Titrating Buret
DIN EN ISO 385
Videos
SDS
Documents

Documents

Product Certifications