missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ Class AS BLAUBRAND™ Graduated Pipette
Class AS BLAUBRAND™ Graduated Pipette is type 3 and features zero on top.
£72.45 - £95.60
Specifications
Accuracy | ±0.01 mL |
---|---|
Certifications/Compliance | DIN EN ISO 835 |
Class | AS |
Description | TD, Ex |
Material | AR-GLAS |
Description
- AR-GLAS™
- Type 3 (zero on top)
- Calibrated to deliver (TD, Ex)
- Waiting time 5 seconds
- Delivered with batch number and enclosed one batch certificate per packing unit of the manufacturer
Specifications
±0.01 mL | |
AS | |
AR-GLAS |
DIN EN ISO 835 | |
TD, Ex | |
2 mL |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title