missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ AR™ Glass Volumetric Pipettes, Class AS

Product Code. p-8013418
Click to view available options
Volume (Metric):
1 mL
2 mL
2.5 mL
3 mL
5 mL
10 mL
15 mL
20 mL
25 mL
50 mL
100 mL
Unit Size:
Pack of 12
Pack of 6

Product Code. 11770784

Brand: Hirschmann™ 1341133

Only null left
Add to basket
Edge
Add to basket

Provides an extremely high degree of volumetric accuracy for your pipetting needs. Hirschmann Instruments™ AR™ Glass Volumetric Pipettes, Class AS come with blue graduation.

  • Acc. to DIN EN ISO 648
  • One mark, blue graduation
  • Conformity certified, with dated batch identification

Specifications

Class AS
Material AR-GLAS
Graduated Yes
Graduation Color Blue
Quantity 6/Pk.
Tolerance 0.008 mL
Volume (Metric) 1 mL
Length (Metric) 325 mm
Type Volumetric Pipet
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.