missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class AS Burettes with Blue Graduation
Excellent for dispensing measured amounts of chemical solutions in the laboratory. Hirschmann Instruments™ Class AS Burettes with Blue Graduation are manufactured from durable DURAN™ glass tubing.
£131.00
Specifications
Material | Glass |
---|---|
Includes | Schellbach Stripes |
Scale | Blue |
Stopcock | Straight |
Stopcock Material | Glass |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
11732362
|
Hirschmann™
3140175 |
50 mL |
£131.00
Pack of 2 |
Estimated Shipment: 11-10-2024
Log in to see stock. |
|||||
11712362
|
Hirschmann™
3140160 |
10 mL |
£131.00
Pack of 2 |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
11722362
|
Hirschmann™
3140170 |
25 mL |
£131.00
Pack of 2 |
Estimated Shipment: 10-10-2024
Log in to see stock. |
|||||
Description
- Schellbach, main point ring graduation in blue
- Straight stopcock with glass key
- Acc. to DIN EN ISO 385
- Conformity certified, with dated batch identification
Specifications
Glass | |
Blue | |
Glass | |
Class AS |
Schellbach Stripes | |
Straight | |
Buret | |
DIN EN ISO 385 |