missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Class B AR-Glass/Soda Lime Glass SilberEterna™ Volumetric Bulb Pipet
These bulb pipettes provide the highest accuracy, maintained by strict statistical quality controls.
£23.63 - £70.43
Specifications
Autoclavable | Autoclavable |
---|---|
Calibrated | Yes |
Certifications/Compliance | DIN EN ISO 648 |
Class | B |
Material | AR-GLAS, Soda Lime Glass |
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Price | Quantity & Availability | |||||
11818321
|
Brand™
29501 |
0.5 mL | |||||||
11848301
|
Brand™
29519 |
100 mL | |||||||
11848271
|
Brand™
29512 |
10 mL | |||||||
11838321
|
Brand™
29513 |
15 mL | |||||||
11818271
|
Brand™
29502 |
1 mL | |||||||
11868271
|
Brand™
29515 |
25 mL | |||||||
11828271
|
Brand™
29503 |
2 mL | |||||||
11858271
|
Brand™
29514 |
20 mL |
£40.15
Pack of 6 |
Estimated Shipment: 18-10-2024
Log in to see stock. |
|||||
11828321
|
Brand™
29505 |
3 mL | |||||||
11878271
|
Brand™
29518 |
50 mL | |||||||
11838271
|
Brand™
29507 |
5 mL | |||||||
Description
- Acc. to DIN EN ISO 648
- 0.5 to 2mL capacity bulbs provided in a pack of 12
- 3 to 100mL bulbs provided in a pack of 6
Specifications
Autoclavable | |
DIN EN ISO 648 | |
AR-GLAS, Soda Lime Glass | |
Amber |
Yes | |
B | |
Yes | |
Volumetric Bulb Pipette |