missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ AR™ Glass Volumetric Pipettes
Provides an extremely high degree of volumetric accuracy for your pipetting needs. Hirschmann Instruments™ AR™ Glass Volumetric Pipettes have a tolerance better than Class B.
Brand: Hirschmann™ 1300148
This item is not returnable.
View return policy
Description
- One mark
- Amber stain graduation
- Acc. to DIN EN ISO 648
Specifications
B | |
Yes | |
6/Pk. | |
3 mL | |
Volumetric Pipet |
Glass | |
Brown | |
0.015 mL | |
350 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ AR™ Glass Volumetric Pipettes > Capacity: 3mL
Spot an opportunity for improvement?Share a Content Correction