missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Class B Clear Glass Threaded Vials With Closures Packaged Separately
General-purpose vial
£74.86
Specifications
Classification | B |
---|---|
Material (Liner) | Polyvinyl |
Color | Clear |
Material | Borosilicate Glass |
Sterility | Non-sterile |
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Volume (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Volume (Metric) | Price | Quantity & Availability | |||
17882678
|
Fisherbrand™
|
28 mm | 57 mm | 16 mL |
£74.86
Pack of 144 |
Estimated Shipment: 09-09-2024 Log in to see stock. |
Please sign in to purchase this item. Need a web account? Register with us today! | ||
Description
General-purpose vial
- Made from Type I, Class B borosilicate glass
- Black phenolic screw-top closure
- GPI thread finish
Specifications
B | |
Clear | |
Non-sterile | |
For general purpose | |
Screw Cap (Closed-top) | |
Vial |
Polyvinyl | |
Borosilicate Glass | |
Yes | |
Phenolic | |
ASTM E438, USP Type I |