missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Graduated Cylinders with Blue Graduations
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann™ Class B Measuring Cylinders, raised scale are manufactured from PP.
Brand: Hirschmann™
This item is not returnable.
View return policy
Description
- Acc. to DIN 12681/ISO 6706
- PP
- Raised scale
- Blue graduated
- Main point ring graduation
- Hexagonal base
Specifications
500 mL | |
DIN 12681, ISO 6706 | |
Graduated cylinder, PP | |
Reusable | |
5 mL | |
Precise Liquid Measurement and Fluid Transfer in the Laboratory | |
Hexagonal | |
Graduated Measuring Cylinder |
Polypropylene | |
6/Pack | |
B | |
58 mm | |
Round | |
Blue | |
360 mm |