missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ Class B Measuring Cylinders, Blue Stain Graduation
Excellent for precise liquid measurement and fluid transfer in the laboratory. Hirschmann Instruments™ Class B Measuring Cylinders, Blue Stain Graduation are manufactured from durable DURAN™ glass tubing.
Brand: Hirschmann™ 2230160
This item is not returnable.
View return policy
Description
- With spout, short line
- Blue stain graduation
- Acc. to DIN EN ISO 4788
- Corrosion-free and resistant to thermal shock
Specifications
Hexagonal | |
Round | |
B | |
±0.15 mL | |
Glass | |
0.2 mL |
Blue | |
DIN EN ISO 4788 | |
140 mm | |
Graduated Measuring Cylinder | |
10 mL | |
0.15 |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Hirschmann™ Class B Measuring Cylinders, Blue Stain Graduation > Capacity: 10mL; Height: 140mm; Blue Graduations; Hexagonal Glass Socket
Spot an opportunity for improvement?Share a Content Correction